Shop All Carbon Steel Pipe Fittings
Midwest Fastener
1/8IP x 4" Zinc Plated Steel Nipples 6PK
Mfr # 64748
Zoro # G802506325
product price: $9.19
/pk 6, $1.53/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Type Threaded Nipple
- Material Steel
- Diameter 1/8IP
- Length 1 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64748
- Zoro # G802506325
- UPC # 738287647488
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Diameter | 1/8IP |
Length 1 | 4" |
Details
Finish | Zinc |
Type | Threaded Nipple |
Material | Steel |
Description
A threaded nipple is a short stub of pipe which has two male ends. Nipples are commonly used for plumbing and hoses, and second as valves for funnels and pipes.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Part D Female Aluminum Cam/Groove, 4" (50400150)
- GOODMAN 0154F00002P Gasket (0154F00002)
- ZORO SELECT 30 oz Manual Liquid Wall Clear (9330-91)
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (1WMP3)
- PARKER Hex Cap, Steel, 1/2 in Pipe Size, FNPT (1/2 HPC-S)
- SMITH-COOPER SW 90 Elbow, Forged, 3000, 2" (4308003116)
- PARKER Pipe Nipple, Steel, 3/8 x 1/4 in, MNPTF (3/8 X 1/4 FF-S)
- ZORO SELECT Cap, Carbon Steel, 2932 psi (081-032-000)
- ZORO SELECT Cap, Carbon Steel, 3178 psi (081-030-000)
- SMITH-COOPER Thrd Cap, Forged, 3000, 1-1/2" (4308000014)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2583 psi (090-022-011)
- Midwest Fastener Fittings