Shop All Carbon Steel Pipe Fittings
Midwest Fastener
1/8IP x 3/4" Zinc Plated Steel Nipples 8PK
Mfr # 64741
Zoro # G702506326
product price: $3.49
/pk 8, $0.44/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Type Threaded Nipple
- Diameter 1/8IP
- Length 1 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64741
- Zoro # G702506326
- UPC # 738287647419
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Diameter | 1/8IP |
Length 1 | 3/4" |
Details
Finish | Zinc |
Material | Steel |
Type | Threaded Nipple |
Description
A threaded nipple is a short stub of pipe which has two male ends. Nipples are commonly used for plumbing and hoses, and second as valves for funnels and pipes.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Check Valve, Ball, PVC/FPM, Flanged (TC1400F)
- AMERICAN FILTER CO AFC Brand AFC-BG6-S, Compatible to Body Glove BG6000 Water Filters (1PK) Made by AFC (AFC-BG6-S-1p-16160)
- COOL KITCHEN 2 in. 5 Way x PVC Pipe Fitting (CO54349)
- ZSI Cushion Claw, 1-1/8 In OD Tube, Strut (CL-18)
- ZORO SELECT Hex Nipple 3/8In, PK10 (5RLA5)
- PARKER Tee, Carbon Steel, 1/2 In, FNPT (8-8-8 FT-S)
- ANCHOR FLUID POWER 3" CODE 61 SHIPPING PLATE KIT PLATED (SP-48U)
- PARKER Branch Tee, Carbon Steel, 1/2 In, MNPT (8-8-8 MBT-S)
- PARKER Conversion Adapter, 9/16-18 x 1/4 In (6-1/4 F5OG-S)
- PARKER Hollow Hex Plug, 1/8 In, BSPP (VSTI1/8EDCF)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 1" Pipe Size (BULK-PF-209)
- Midwest Fastener Carbon Steel Pipe Fittings