Shop All Carbon Steel Pipe Fittings
Midwest Fastener
1/8IP x 3-1/2" Zinc Plated Steel Nipples 6PK
Mfr # 64747
Zoro # G102506322
product price: $7.99
/pk 6, $1.33/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threaded Nipple
- Material Steel
- Finish Zinc
- Diameter 1/8IP
- Length 1 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64747
- Zoro # G102506322
- UPC # 738287647471
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Diameter | 1/8IP |
Length 1 | 3-1/2" |
Details
Type | Threaded Nipple |
Material | Steel |
Finish | Zinc |
Description
A threaded nipple is a short stub of pipe which has two male ends. Nipples are commonly used for plumbing and hoses, and second as valves for funnels and pipes.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Coupling, Schedule 40, 1" Pipe Size, CTS Hub (2GJZ1)
- ZORO SELECT PVC Coupling, Socket x Socket, 8 in Pipe Size (429080)
- BANJO Cam & Groove Fitting, Type B, 2 in Female Coupler x 2 in MNPT, Cam Lever Coupling, Polypropylene (200B)
- CUSH-A-NATOR Cushioned Clamp, Std, 7/8 in. Tube, 316SS (CN14S6)
- PARKER Street Tee, Carbon Steel, 1/2 In, FNPT (8-8-8 ST-S)
- ZORO SELECT Hex Nipple 1", PK5 (5RLA9)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (120-020-000)
- PARKER Tee, Steel, 1/4 in Pipe Size, 5000 PSI (1/4 MRO-S)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2374 psi (091-060-050)
- PARKER Hex Nipple, Size 1/2 In, Hex Size 7/8 (8-8 MHN-S)
- ZORO SELECT Street Elbow, 90 D, Carbon Steel, MNPT, PK5 (5RLG9)
- Midwest Fastener Fittings