Shop All Light Fixture Parts
Midwest Fastener
1/8IP x 1" Brass Risers 4PK
Mfr # 64585
Zoro # G102527686
product price: $15.49
/pk 4, $3.87/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lamp Part
- Material Brass
- Diameter 1 1/8IP
- Diameter 2 1"
- Length 1 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64585
- Zoro # G102527686
- UPC # 738287645859
- Country of Origin Unknown
- Category Light Fixture Parts
Dimensions
Diameter 1 | 1/8IP |
Diameter 2 | 1" |
Length 1 | 1" |
Details
Type | Lamp Part |
Material | Brass |
Description
MIDWEST FASTENER brand 1/8IP x 1" Brass Risers 4PK is a lamp part made of brass with a diameter of 1/8IP and a length of 1".
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for ETC Source 4 PAR & Parnel replacement light bulb lamp (SOURCE 4 PAR & PARNEL ETC)
- LUXO A Edge Mount Bracket, Black (60001BK)
- PORTOR 8W Universal LED Emergency Battery Back-up (PT-EMG-8W)
- SIGNIFY HID LED, 38 W, ED28, Mogul Screw (EX39) (38GC/LED/830/ND EX39 BB 6/1)
- MIDWEST FASTENER Medium to Candelabra Socket Reducers 4PK (34262)
- MIDWEST FASTENER #8-32" x 1/2" Brass Coarse Thread Tapped Balls 8PK (64597)
- MIDWEST FASTENER #6 x 1/8" Nickel Ball Chain Connectors 50PK (64622)
- MIDWEST FASTENER Medium Base Porcelain 2-Piece Keyless Sockets 2PK (77847)
- MIDWEST FASTENER #10 x 3/16" x 3' Brass Ball Chains 3PK (64643)
- MIDWEST FASTENER Medium Base Porcelain Sockets Recess Mount 2PK (77851)
- ZORO SELECT Light Panel, 0.095x23 3/4x47 3/4In, PK5 (4VZJ2)
- Midwest Fastener Light Fixture Parts