Shop All Pneumatic Valve Parts
Midwest Fastener
1/8IP NPT Zinc Plated Steel Male Air Tank Valves 4PK
Mfr # 66545
Zoro # G202520419
product price: $15.35
/pk 4, $3.84/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Air Valve
- Finish Zinc
- Diameter 1/8IP
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66545
- Zoro # G202520419
- UPC # 738287665451
- Country of Origin Unknown
- Category Pneumatic Valve Parts
Dimensions
Diameter | 1/8IP |
Details
Material | Steel |
Type | Air Valve |
Finish | Zinc |
Gender | Male |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 606Z/33, RadialDeep Groove Ball Brg 6 Mm Id X 17 Mm Od X 6 Mm W Double Shielded, NTN 606Z33 (606Z/33)
- GOSO GOSO: Manual Gun Style Plug Spinner (GOSO-GSPS)
- IKO Cam Follower, Inch, #CR20VUU (CR20VUU)
- COXREELS Motor Hose Reel 1/2inx325ft, No.4 5000PSI (HP1125-4-325-A)
- MIDWEST FASTENER 1/4IP Nickel Plated Brass Male Air Tank Valves 4PK (66546)
- MYERS TIRE SUPPLY Gasket (MTS47-407134)
- AVENTICS Panel Mounted Valve Actuating Element (R412012734)
- NUMATICS Diverter Block, Series 653 (8653AD006TA0000)
- FISHER Design E Gasket Kit (RGASKETX182)
- CAMOZZI Metric Valve (338-900)
- HONEYWELL Th6110D1021 Premier White (TH6110D102)
- Midwest Fastener Compressor, Air Tank & Pneumatic Tool Parts