Shop All Light Fixture Parts
Midwest Fastener
1/8IP Bronze Colored Plastic Rosette Caps 5PK
Mfr # 64703
Zoro # G702527666
product price: $10.29
/pk 5, $2.06/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8IP
- Type Lamp Part
- Finish Bronze
- Material Plastic
- Style Rosette
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64703
- Zoro # G702527666
- UPC # 738287647037
- Country of Origin Unknown
- Category Light Fixture Parts
Dimensions
Diameter | 1/8IP |
Details
Type | Lamp Part |
Finish | Bronze |
Material | Plastic |
Style | Rosette |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Merlot, Pendant Glass Shade, Red Sky Glass (23111-RUSKY)
- MAGNETEK Hoist Remote Controls And Pendant (SBP2-10-WHT)
- LUXRITE B11 LED Bulbs 7W (100W Equivalent) 800LM 5000K Bright White Dimmable E12 Candelabra Base 6-Pack (LR21638-6PK)
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F32T8/SPX50/ECO2)
- MIDWEST FASTENER Miniature Base Heat Resistant Plastic Electrical Sockets 6PK (67063)
- MIDWEST FASTENER 5" Gold Colored Ball Chain Tassels 3PK (64644)
- MIDWEST FASTENER #8-32" x 1/2" Brass Coarse Thread Tapped Balls 8PK (64597)
- MIDWEST FASTENER 1-7/32" Phenolic Candelabra Sockets 4PK (77866)
- MIDWEST FASTENER #4-36 Black Plastic Turn Knobs 10PK (72701)
- MIDWEST FASTENER #8-32 Brass Coarse Thread Bracket Caps 8PK (64607)
- ILC Replacement for Intertek Vd01 (VD01)
- Midwest Fastener Light Fixture Parts