Shop All Knobs
Midwest Fastener
1/8IP Antique Brass Lock-Up Knobs 2PK
Mfr # 64707
Zoro # G402527829
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8IP
- Finish Antique
- Material Brass
- Style Lock-Up
- Application Doors and Drawers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 64707
- Zoro # G402527829
- UPC # 738287647075
- Country of Origin China
- Category Knobs
Dimensions
Diameter | 1/8IP |
Details
Finish | Antique |
Material | Brass |
Style | Lock-Up |
Application | Doors and Drawers |
Type | Knob |
Shape | 12-sided |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Combination Vise, Serrated Jaw, 9 1/8" L (C0)
- STALWART 45pc 4V Cordless Screwdriver Set, Pink (75-PT2002)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 3 Flutes (301353)
- FISKARS IsoCore 8lb Sledge Hammer 24" (1067456)
- MIDWEST FASTENER #8-32 x 7/8" Black Plastic Coarse Thread Knurled Knobs 4PK (78144)
- MIDWEST FASTENER 3/8"-16 x 2-1/2" Black Plastic Coarse Thread Bar Type Knobs 3PK (78083)
- MIDWEST FASTENER 8mm-1.25 x 40mm Black Plastic Coarse Thread Ball Knobs 4PK (78186)
- MIDWEST FASTENER 6mm-1.0 x 30mm Black Plastic Coarse Male Threaded Stud T-Knobs 2PK (78002)
- MIDWEST FASTENER 3/8" Black Plastic Flowerette Thumb Screw Knobs 4PK (70923)
- MIDWEST FASTENER 1/4"-20 x 1-1/4" Black Plastic Coarse Thread Thru-Hole Star Knobs 3PK (78084)
- KIPP Crank Handle, Size: 3, Reamed Hole Bore D2= 0.5", A=100, H=107.1 Thermoplastic, Revolving (K0659.32CP)
- Midwest Fastener Knobs