Shop All Grease Fittings
Midwest Fastener
1/8IP-27 x 1/2" x 39/64" 18-8 Stainless Steel Straight Grease Fittings 8PK
Mfr # 37443
Zoro # G702515823
product price: $17.59
/pk 8, $2.20/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Thread Size 27 (M.I.P.)
- Type Grease Fitting
- Diameter 1 1/8"
- Diameter 2 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37443
- Zoro # G702515823
- UPC # 738287374438
- Country of Origin United States
- Category Grease Fittings
Dimensions
Thread Size | 27 (M.I.P.) |
Diameter 1 | 1/8" |
Diameter 2 | 1/2" |
Length 1 | 39/64" |
Details
Material | Stainless Steel |
Type | Grease Fitting |
Driver Type | 7/16" Wrench |
Hardness | 18-8 |
Angle | Straight |
Description
A grease fitting is a lubrication fitting used in mechanical systems to add grease with a grease gun. The fitting is permanently installed by a threaded connection leaving a nipple connection the grease gun attaches to. By using the pressure in the grease gun, grease is added to the system through the grease fitting.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON High Pressure FRL Regulator, 3/8" NPT (1114-8)
- PETROCHEM High Temp Oven Chain Lubricant, ISO 220 (OPTI-LUBE 220-005)
- QA1 Commercial Greaseable Rod End, Steel (CFL10Z)
- KOYO Medium Taper 2-4'' 50.9-101.6 (30304AJ)
- MIDWEST FASTENER 1/8IP Zinc Plated Steel Straight Grease Fittings 15PK (63225)
- MIDWEST FASTENER 1/4"-28 Zinc Plated Steel Fine Thread 90 Degree Angle Grease Fittings 8PK (63224)
- MIDWEST FASTENER 5/16" 65 Degree Push-In Grease Fittings 6PK (37586)
- MIDWEST FASTENER 10mm-1.0 x 12mm x 21mm Zinc Plated Steel Extra Fine Thread 90 Degree Angle Grease Fittings 6PK (67171)
- MIDWEST FASTENER 1/8IP Zinc Plated Steel 65 Degree Angle Grease Fittings 6PK (63228)
- MIDWEST FASTENER 3/16" Push In Grease Fittings 6PK (37582)
- WESTWARD Fitting, Straight, M10x1mm Thrd Size, PK10 (52NZ95)
- Midwest Fastener Grease Fittings