Shop All Light Fixture Parts
Midwest Fastener
1/8FIP x 3/8IP Tapped Steel Hickeys 6PK
Mfr # 64677
Zoro # G602527698
product price: $9.85
/pk 6, $1.64/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Lamp Part
- Diameter 1 1/8FIP
- Diameter 2 3/8IP
- Style Tapped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64677
- Zoro # G602527698
- UPC # 738287646771
- Country of Origin Unknown
- Category Light Fixture Parts
Dimensions
Diameter 1 | 1/8FIP |
Diameter 2 | 3/8IP |
Details
Material | Steel |
Type | Lamp Part |
Style | Tapped |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 12V 2.0Ah 300 lumen LED Rechargeable Worklight (GLI12V-300N)
- ILC Replacement for Westinghouse 37404 replacement light bulb lamp (37404 WESTINGHOUSE)
- ELCO LIGHTING 6 Adjustable Sloped Baffle with Socket Bracket Trim" (EL622KBZ)
- HOLIDAY BRIGHT LIGHTS Led C9 Smd Bulb Red Bx25 (BU25LEDFC9-TRDA)
- MIDWEST FASTENER #10 x 3/16" x 3' Nickel Ball Chains 3PK (64642)
- MIDWEST FASTENER Medium Base Porcelain Socket with Double Screw Bases 2PK (77905)
- MIDWEST FASTENER 660W-600V Tube Sockets 8PK (70322)
- MIDWEST FASTENER #6 x 3' Nickel Ball Chains 3PK (64634)
- MIDWEST FASTENER #4-36 Black Plastic Turn Knobs 10PK (64606)
- MIDWEST FASTENER #10 x 100' Ball Chain Reel Brass (17606)
- ADJ Stage Lighting System with DMX Control (STAGE PAK 1)
- Midwest Fastener Light Fixture Parts