Shop All Flared Tube Fittings
Midwest Fastener
.187 Brass Tube Inserts 8PK
Mfr # 35729
Zoro # G402506169
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Diameter 2 1/4"
- Length 1 1/2"
- Type Tube Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 35729
- Zoro # G402506169
- UPC # 738287357295
- Country of Origin Unknown
- Category Flared Tube Fittings
Dimensions
Diameter 2 | 1/4" |
Length 1 | 1/2" |
Details
Material | Brass |
Type | Tube Insert |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Icon Adj. Showerhead, Brushed Bronze (S-2251-BBZ)
- SANI-LAV Hose Adapter, Stainless Steel, Hose Barb 3/4 in. Inlet (N14S)
- ZORO SELECT 1-1/2" Female Coupler 316 SS Dust Cap (3LX18)
- KOHLER Highline Pressure Toilet-Eb (3493-SS-0)
- MIDWEST FASTENER 3/16" x 3/16" Brass Union Fittings 6PK (76351)
- MIDWEST FASTENER 3/8" Brass Inverted Flare Nuts 6PK (76344)
- MIDWEST FASTENER .095 Brass Tube Inserts 1 12PK (35727)
- MIDWEST FASTENER 5/16" x 5/16" Brass Union Fittings 6PK (76353)
- MIDWEST FASTENER 1/4" Brass Inverted Flare Nuts 6PK (76342)
- MIDWEST FASTENER .559" x 3/4" 18-8 Stainless Steel Tube Inserts 3PK (35734)
- THRIFCO PLUMBING #48 3/4 Inch x 3/4 Inch Brass Flare MIP Adapter (6948026)
- Midwest Fastener Flared Tube Fittings