Shop All Vacuum and Blower System Accessories
Midwest Fastener
1/8" x 9/16" Rubber Vacuum Caps 1 12PK
Mfr # 32741
Zoro # G502506052
product price: $7.49
/pk 12, $0.62/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vacuum Cap
- Material Rubber
- Length 1 9/16"
- Diameter 1/8"
- Head Style Vacuum Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32741
- Zoro # G502506052
- UPC # 738287327410
- Country of Origin Unknown
- Category Vacuum and Blower System Accessories
Dimensions
Length 1 | 9/16" |
Diameter | 1/8" |
Details
Type | Vacuum Cap |
Material | Rubber |
Head Style | Vacuum Cap |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Spanner Wrench Set, 2 to 4-3/4", Adj. Hook (JHW474)
- CLEVELAND Counterbore, 8.250" L, 0.750" dia., Bright (C91728)
- DRILL AMERICA #25 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP25)
- MILWAUKEE TOOL FASTBACK Folding Utility Knife with Blade Storage and 50 pc. Blades (48-22-1504)
- MIDWEST FASTENER 1/4" x 5/8" Red Vinyl Plastic Vacuum Caps 6PK (32754)
- MIDWEST FASTENER 5/16" x 9/16" Rubber Vacuum Caps 5PK (32746)
- MIDWEST FASTENER 5/16" x 5/8" White Vinyl Plastic Vacuum Caps 5PK (32755)
- MIDWEST FASTENER 3/8" x 1-1/2" Rubber Vacuum Caps 3PK (32751)
- MIDWEST FASTENER 1/4" x 9/16" Rubber Vacuum Caps 8PK (32744)
- MIDWEST FASTENER 1/2" x 11/16" Rubber Vacuum Caps 2PK (32752)
- GARDNER BENDER Foam Conduit Piston, 1 In, Grey, PK10 (FC3)
- Midwest Fastener Electrical Tools