Shop All Test Leads & Probes
Midwest Fastener
#18 x 6" White Switch Wire Lead 1 12PK
Mfr # 77942
Zoro # G702512839
product price: $5.15
/pk 12, $0.43/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter #18
- Material Plastic/Copper
- Type Wire Lead
- Finish Tin
- Length 1 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77942
- Zoro # G702512839
- UPC # 738287779424
- Country of Origin Unknown
- Category Test Leads & Probes
Dimensions
Diameter | #18 |
Length 1 | 6" |
Nominal Size | 18 AWG |
Details
Material | Plastic/Copper |
Type | Wire Lead |
Finish | Tin |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACERLINE UV Leak Detection Dye, 0.25 oz. Size (TP3820-P12)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in BSPT, Black (SEP-101D-204M-BSPT)
- HOUDINI Taylor Big and Bold Bezel Dial Thermometer Plastic Teal 13.25 in. (6700TE)
- YELLOW JACKET Temp/Humdty Meter, 0 to 100 Rel Hum Rnge (69008)
- MIDWEST FASTENER #12 x 6" Grounded Solid Wire Pigtails 50PK (53681)
- MIDWEST FASTENER #12 x 8" Grounded Stranded Wire Pigtails 50PK (53682)
- POMONA ELECTRONICS BNC Adapter, Phone Plug, 500 Vrms (1297)
- FLUKE BNC to Male Double Stacking Banana Plug (BP881)
- TEST PRODUCTS INTL Right Angle Version of CK13M (CK14M)
- FLUKE Fluke TL75 Hard-Point Test Lead Set (FLK-TL75)
- TEST PRODUCTS INTL UL Listed Silicone Insul. Test Lead Set (A080)
- Midwest Fastener Test Leads & Probes