Shop All Test Leads & Probes
Midwest Fastener
#18 x 6" Green Switch Wire Lead 1 12PK
Mfr # 77946
Zoro # G302512857
product price: $5.15
/pk 12, $0.43/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter #18
- Material Plastic/Copper
- Type Wire Lead
- Finish Tin
- Length 1 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77946
- Zoro # G302512857
- UPC # 738287779462
- Country of Origin Unknown
- Category Test Leads & Probes
Dimensions
Diameter | #18 |
Length 1 | 6" |
Nominal Size | 18 AWG |
Details
Material | Plastic/Copper |
Type | Wire Lead |
Finish | Tin |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Solar Powered Thermometer, Digital Solar Th (DRFT-10-BLACK)
- DWYER INSTRUMENTS Protective Rubber Boot for DPGW Gauges (A-293)
- PIC GAUGES Air Gauge, 2", 0/300 psi, 1/8"Mount (101D-208H)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (4FLW3)
- MIDWEST FASTENER #12 x 6" Grounded Solid Wire Pigtails 50PK (53681)
- MIDWEST FASTENER #12 x 8" Grounded Stranded Wire Pigtails 50PK (53682)
- ZORO SELECT Modular Test Probes, Length 6 In (4WRC5)
- ZORO SELECT Hook Clip Test Leads, Length 40 In, Black (4WRD2)
- FLUKE Suregrip Industrial Test Lead Set (2003625)
- TEST PRODUCTS INTL Standard test lead set (A040)
- PLUMB PAK WATERMIXER HOSE 14"" H (PP850-5)
- Midwest Fastener Test Leads & Probes