Shop All Test Leads & Probes
Midwest Fastener
#18 x 6" Black Switch Wire Lead 1 12PK
Mfr # 77941
Zoro # G602512830
product price: $5.15
/pk 12, $0.43/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter #18
- Finish Tin
- Material Plastic/Copper
- Type Wire Lead
- Length 1 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77941
- Zoro # G602512830
- UPC # 738287779417
- Country of Origin Unknown
- Category Test Leads & Probes
Dimensions
Diameter | #18 |
Length 1 | 6" |
Nominal Size | 18 AWG |
Details
Finish | Tin |
Material | Plastic/Copper |
Type | Wire Lead |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02B60#)
- BERTECH ESD Anti-Static High Temperature Table Mat Roll, 2.5 Ft. x 10 Ft., Gray (2059T-2.5x10G)
- DEFELSKO Dolly, 20mm, PK10 (ADDITIONAL 20MM DOLLIES)
- WINTERS Thermometer, Analog, 0 to 160deg, 3/4in NPT (TIM103ALF.)
- MIDWEST FASTENER #12 x 8" Grounded Stranded Wire Pigtails 50PK (53682)
- MIDWEST FASTENER #12 x 6" Grounded Solid Wire Pigtails 50PK (53681)
- FLUKE Set Of 2 Banana To Bnc Adapter 4973923 (BB120-IV)
- POMONA ELECTRONICS Double Banana Jack, 30VAC/60VDC, Black (2269-0)
- ELECTRONIC SPECIALTIES FLEXIBLE BACK PROBE PINS (ES142-5)
- FLUKE Voltage Probe, 500 MHz, 1000V, Red (VPS410-II-R)
- TOOLTIME 69250 Terminal Leads With Power - Switch - Fuse (TO371724)
- Midwest Fastener Test Leads & Probes