Shop All Picture Hangers & Mirror Hanging Hardware
Midwest Fastener
1/8" x 5/8" Zinc Plated Steel D-Rings 20PK
Mfr # 68625
Zoro # G002521104
product price: $4.29
/pk 20, $0.21/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Length 1 5/8"
- Diameter 1/8"
- Type D-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68625
- Zoro # G002521104
- UPC # 738287686258
- Country of Origin United States
- Category Picture Hangers & Mirror Hanging Hardware
Dimensions
Length 1 | 5/8" |
Diameter | 1/8" |
Details
Finish | Zinc |
Material | Steel |
Type | D-Ring |
Description
A D-ring is an item of hardware, usually a metal ring shaped like the letter D. It may be used at the end of a leather or fabric strap, or may be secured to a surface with a metal or fabric strap.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 110 Degree Soft-closing Doweled Half Overlay Hinge (71B3680)
- PEMKO Door Frame Weatherstrip, 8 ft, Gray (297AV96)
- BALDWIN RESERVE Baldwin Reserve HDCONCSR260 Half Dummy C (HD.CON.CSR.260)
- EMTEK Brass Bar Cabinet Pull with 8 in Center to Center Flat Black Finish (86363US19)
- MIDWEST FASTENER Interlocking Flushmounts 5PK (70251)
- MIDWEST FASTENER 10 lbs. Picture Hangers 25PK (69762)
- MIDWEST FASTENER 1/8" x 1-1/8" Zinc Plated Steel D-Rings 10PK (68626)
- MIDWEST FASTENER Hook Adhesive Cloth Hangers 8PK (69774)
- MIDWEST FASTENER #3-48 Stud Clear Plastic Coarse Thread Bud Mirror Hardware 10PK (70253)
- MIDWEST FASTENER 5/8 x 1-5/8 Picture Hanger 8PK (69815)
- HILLMAN AnchorWire Antique Oval Ring Hanger 2 lb 2 pk, 10PK (122226)
- Midwest Fastener Picture Hangers & Mirror Hanging Hardware