Shop All Screw-In Hooks
Midwest Fastener
1/8" x 5/16" x 1-11/16" Zinc Plated Steel Screw Hooks 25PK
Mfr # 60622
Zoro # G402512566
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Type Screw Hook
- Diameter 1 1/8"
- Diameter 2 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 60622
- Zoro # G402512566
- UPC # 738287606225
- Country of Origin China
- Category Screw-In Hooks
Dimensions
Diameter 1 | 1/8" |
Diameter 2 | 5/16" |
Length 1 | 1-11/16" |
Nominal Size | #12 |
Details
Material | Steel |
Finish | Zinc |
Type | Screw Hook |
Style | C Shape |
Description
May be used with a plastic anchor of sufficient size in a hollow wall, or directly into wood. Ideal for hanging clothes, tools, and house hold items.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMELINE Skinnies 5.5 in. x 47.5 in. Solid Wood Wall Paneling (957)
- KENAURD Kenaurd:Combo Lockset G3 Silver - KW1 (KBL01-SS-KW1-VP)
- ZORO SELECT Hinge Pin Door Stop, Zinc Die Cast (4JG86)
- ACROVYN Right Handrail Return, White (HRO6CAPR949N)
- MIDWEST FASTENER 7/32" x 13/16" x 3-7/8" Zinc Plated Steel Screw Hooks 50PK (50988)
- MIDWEST FASTENER 3/16" x 3/4" x 3-3/8" Zinc Plated Steel Screw Hooks 14 14PK (60625)
- MIDWEST FASTENER 3/8" x 3/4" x 4-1/4" Porch Swing Hooks 10PK (52400)
- MIDWEST FASTENER 3/32" x 1-1/4" Zinc Plated Steel Screw Hooks 30PK (60621)
- MIDWEST FASTENER 3/8" x 5/8" Brass Cup Hooks 100PK (51019)
- MIDWEST FASTENER 5/16" x 1-3/64" x 4-1/2" 18-8 Stainless Steel Screw Hooks 4PK (32627)
- EAT-IN N119-729 1 in. Black Cup Hook (EA136089)
- Midwest Fastener Screw-In Hooks