Shop All S Hooks
Midwest Fastener
1/8" x 3/8" x 1" Zinc Plated Steel Open S Hooks 18 18PK
Mfr # 60703
Zoro # G302512871
product price: $5.55
/pk 18, $0.31/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Type S Hook
- Material Steel
- Diameter 2 3/8"
- Diameter 1 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60703
- Zoro # G302512871
- UPC # 738287607031
- Country of Origin China
- Category S Hooks
Dimensions
Diameter 2 | 3/8" |
Diameter 1 | 1/8" |
Length 1 | 1" |
Details
Finish | Zinc |
Type | S Hook |
Material | Steel |
Style | Open |
Description
For medium to heavy duty applications around the home that require the attachment of a hook-to-hook, eye-to-eye, or hook-to-eye.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Satin Nickel Deadbolt 8469US15 (8469US15)
- DESIGNS OF DISTINCTION 1" Double Bead Tambour - Red Oak (12"W x 96"L) (011296105AK1)
- GEAR KEEPER Badge Retractor, Spring Clip, 36 in. L (RT5-5813)
- KINGSWAY GROUP Door Stop, Floor Mount, 2-9/16" Base Dia. (KG182)
- MIDWEST FASTENER 1/4" x 9/16" x 2" Zinc Plated Steel Open S Hooks 8PK (60708)
- MIDWEST FASTENER 9/64" x 1/2" x 1-5/8" Brass Open S Hooks 15PK (60702)
- MIDWEST FASTENER 3/16" x 1/2" x 1-3/4" 18-8 Stainless Steel Large Wire S Hooks 10PK (65127)
- MIDWEST FASTENER 11/64" x 3/4" x 2-1/8" 18-8 Stainless Steel Medium Wire S Hooks 10PK (65123)
- MIDWEST FASTENER 5/32" x 5/8" x 2-1/4" 18-8 Stainless Steel S Hooks 20PK (52420)
- MIDWEST FASTENER 1/4" x 5/8" x 2-1/4" Zinc Plated Steel S Hooks 25PK (52414)
- HILLMAN 3/4 ZINC PLATED S-HOOK (851871)
- Midwest Fastener S Hooks