Shop All S Hooks
Midwest Fastener
1/8" x 3/8" x 1" Zinc Plated Steel Open S Hooks 100PK
Mfr # 50992
Zoro # G502512886
product price: $23.79
/pk 100, $0.24/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Type S Hook
- Material Steel
- Diameter 1 1/8"
- Length 1 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50992
- Zoro # G502512886
- UPC # 738287509922
- Country of Origin China
- Category S Hooks
Dimensions
Diameter 1 | 1/8" |
Length 1 | 1" |
Diameter 2 | 3/8" |
Details
Finish | Zinc |
Type | S Hook |
Material | Steel |
Style | Open |
Description
For medium to heavy duty applications around the home that require the attachment of a hook-to-hook, eye-to-eye, or hook-to-eye.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Gs08-0550Pe10-034 Gas Spring (GSS 1924UG)
- SECURITRON Electromagnetic Lock, 3-1/8" D Lock Body (M680EBDX 628)
- PRIMELINE TOOLS 7/8 in. Nylon Ball Bearing Wheel Closet Door Roller 1 Left/1 Right, fits Nordahl Doors (1 Pair) (N 6519)
- PRIMELINE TOOLS Diecast Screen Door Corner Insert with Adjustment Screw (2 Pack) (MP569)
- MIDWEST FASTENER 3/16" x 1/2" x 1-3/4" Zinc Plated Steel Open S Hooks 100PK (50994)
- MIDWEST FASTENER 5/32" x 5/8" x 2-1/4" 18-8 Stainless Steel S Hooks 20PK (52420)
- MIDWEST FASTENER 11/64" x 7/16" x 1-1/2" Zinc Plated Steel Open S Hooks 1 12PK (60706)
- MIDWEST FASTENER 1/4" x 5/8" x 2-1/4" Zinc Plated Steel S Hooks 25PK (52414)
- MIDWEST FASTENER 9/64" x 1/2" x 1-5/8" Brass Open S Hooks 15PK (60702)
- MIDWEST FASTENER 3/32" x 5/16" x 1" Brass Open S Hooks 15PK (60701)
- HIGH 5 HOOKS High 5 Hook, Triple, Orange (INT H5H-T)
- Midwest Fastener S Hooks