Shop All Radial Ball Bearings
Midwest Fastener
1/8" x 3/8" x 0.1562" Precision Ball Bearings 2PK
Mfr # 72821
Zoro # G302520555
product price: $11.39
/pk 2, $5.70/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Bearing
- Diameter 1 1/8"
- Diameter 2 3/8"
- Style Precision
- Length 1 .1562"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72821
- Zoro # G302520555
- UPC # 738287728217
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Diameter 1 | 1/8" |
Diameter 2 | 3/8" |
Length 1 | .1562" |
Details
Type | Ball Bearing |
Style | Precision |
Description
Bearing balls are special highly spherical and smooth balls, most commonly used in ball bearings.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Silencer U-3/8-B-NPT (U-3/8-B-NPT)
- INTERSTATE PNEUMATICS Flat Hex Manifold with Three 3/8 Inch Steel Automotive Couplers & One 3/8 Inch Steel Plug Kit (FPM44R-KA6)
- ENERPAC Back Up (B1214564)
- KIPP Reducing Bushing For Square Tubes A=20, 25, B=30, Thermoplastic Black (K0492.13020)
- MIDWEST FASTENER .625" x 1.375" x .4331" Precision Ball Bearings 2PK (66644)
- MIDWEST FASTENER 1/4" Ball Bearings 25PK (72846)
- MIDWEST FASTENER 1/8" x 1/2" x 0.1719" Precision Ball Bearings 2PK (72822)
- MIDWEST FASTENER 7/16" Ball Bearings 15PK (72851)
- MIDWEST FASTENER 10mm ID x 30mm OD x 9mm Ball Bearings 2PK (37604)
- MIDWEST FASTENER 15mm ID x 35mm OD x 11mm Ball Bearings 2PK (37602)
- KOYO Ball Brg 53-100Mm (62/32)
- Midwest Fastener Ball Bearings