Shop All Cable Clamps & Clips
Midwest Fastener
1/8" x 3/8" Black Nylon Plastic Strap 30PK
Mfr # 64221
Zoro # G202505409
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UV Black Nylon
- Application Clamping Cable or Tubing
- Type Wire Clip
- Diameter 1/8"
- Length 1 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 64221
- Zoro # G202505409
- UPC # 738287642216
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Diameter | 1/8" |
Length 1 | 3/8" |
Details
Material | UV Black Nylon |
Application | Clamping Cable or Tubing |
Type | Wire Clip |
Style | Nylon Strap |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Terminal Block Ser A (1756-TBNH)
- TELEMECANIQUE SENSORS Limit Switch, Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKS159)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QO2601021)
- SECURITRON Push to Exit Button, DPST, Momentary, 5A (PB22)
- MIDWEST FASTENER 3/16" x 1/2" Black Nylon Plastic Strap 20PK (64227)
- MIDWEST FASTENER 1/2" x 1/2" Rubber Cushioned Steel Support Clamps 10PK (72543)
- MIDWEST FASTENER 1/4" x 3/8" Black Nylon Plastic Strap 25PK (64222)
- MIDWEST FASTENER 1-1/4" x 1/2" Black Nylon Plastic Strap 10PK (64234)
- MIDWEST FASTENER 1/2" x 1/2" x 1/4 Wire Clips 10PK (33405)
- MIDWEST FASTENER 1" x 1/2" Rubber Cushioned Steel Support Clamps 8PK (72546)
- NATIONAL HARDWARE Clamp Cable Zinc Plated 5/8In (N248-336)
- Midwest Fastener Cable Clamps & Clips