Shop All Cotter Pins
Midwest Fastener
1/8" x 3/8" 18-8 Stainless Steel Pin Clips 20PK
Mfr # 67087
Zoro # G902528449
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Stainless Steel
- Cotter Pin Type Hitch Pin Clip
- Material Grade 18-8
- Cotter Pin Style Hair Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 67087
- Zoro # G902528449
- UPC # 738287670875
- Country of Origin India
- Category Cotter Pins
Dimensions
Pin Dia. | 1/8 in |
Fastener Length | 3/8 in |
Length 1 | 3/8" |
Diameter | 1/8" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Stainless Steel |
Cotter Pin Type | Hitch Pin Clip |
Material Grade | 18-8 |
Cotter Pin Style | Hair Pin |
Material | Stainless Steel |
Type | Hitch Pin Clip |
Style | Hair Pin |
Hardness | 18-8 |
Groove | 1/8" |
Description
A hitch pin clip is a fastener made of a springy material, commonly hardened metal wire, in the shape of the letter "R". They are commonly used to secure the ends of round shafts such as axles and clevis pins.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Flange Nut, 3/8"-16, Steel, Zinc Plated (A04202400FLZ)
- ARP 5/16-24 12PT NUT KIT (300-8331)
- TAPCON 1/4-inch x 1-3/4-inch Climaseal Blue T25 Head Concrete Screw Anchors With Drill Bit, 100PK (3320T25)
- AMPG 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in Length (ZS74438C24)
- MIDWEST FASTENER 3/32" x 2-5/16" Bent Hitch Pin Clips 20PK (930342)
- MIDWEST FASTENER 3/32" x 1-5/8" 18-8 Stainless Steel Hitch Pin Clips 8PK (74965)
- MIDWEST FASTENER 1/4" x 2-1/2" Zinc Plated Steel Cotter Pins 6PK (930285)
- MIDWEST FASTENER 3/16" x 3-3/4" Bent Hitch Pin Clips 8PK (930347)
- MIDWEST FASTENER 5/32" x 2" Zinc Plated Steel Cotter Pins 100PK (04034)
- MIDWEST FASTENER 1/4" x 5" Zinc Plated Steel Cotter Pins 4PK (930291)
- ZORO SELECT Cotter Pin, 6.3mmDx71mm L, Steel, PK25 (M39350.063.0071)
- Midwest Fastener Cotter Pins