Shop All Picture Hangers & Mirror Hanging Hardware
Midwest Fastener
1/8" x 3/4" Zinc Plated Steel D-Rings 15PK
Mfr # 68621
Zoro # G002521128
product price: $3.59
/pk 15, $0.24/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Diameter 1/8"
- Length 1 3/4"
- Type D-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68621
- Zoro # G002521128
- UPC # 738287686210
- Country of Origin United States
- Category Picture Hangers & Mirror Hanging Hardware
Dimensions
Diameter | 1/8" |
Length 1 | 3/4" |
Details
Finish | Zinc |
Material | Steel |
Type | D-Ring |
Description
A D-ring is an item of hardware, usually a metal ring shaped like the letter D. It may be used at the end of a leather or fabric strap, or may be secured to a surface with a metal or fabric strap.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Renzo Sterling 3 In. X 12 In. Glossy Ceramic Gray Wall Tile, 22PK (ZOR-PT-0121)
- PRIMELINE TOOLS Door Lock, Push In, Paint (U 9862)
- ZORO SELECT Corner Guard, Plastic, Clear, 48 x 2 In (4LWT8)
- MAG-MATE Rare Earth Magnet Material, 11 lb. (CMP7512CSP2N42)
- MIDWEST FASTENER 10 lbs. Push Pin Hangers 5PK (69781)
- MIDWEST FASTENER Swivel Type Eyelets 10PK (66203)
- MIDWEST FASTENER Clips Metal Offset Mirror Clip (23535)
- MIDWEST FASTENER Eyelet Adhesive Cloth Hangers 8PK (69775)
- MIDWEST FASTENER 30 lbs. Picture Hangers 20PK (69771)
- MIDWEST FASTENER 10 lbs. Picture Hangers 25PK (69762)
- ONWARD Bear Claw Hanger, 10PK (47085YZR)
- Midwest Fastener Picture Hangers & Mirror Hanging Hardware