Shop All Picture Hangers & Mirror Hanging Hardware
Midwest Fastener
1/8" x 3/4" D-Rings 20PK
Mfr # 68627
Zoro # G502521116
product price: $7.19
/pk 20, $0.36/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brass
- Material Steel
- Diameter 1/8"
- Length 1 3/4"
- Type D-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68627
- Zoro # G502521116
- UPC # 738287686272
- Country of Origin United States
- Category Picture Hangers & Mirror Hanging Hardware
Dimensions
Diameter | 1/8" |
Length 1 | 3/4" |
Details
Finish | Brass |
Material | Steel |
Type | D-Ring |
Description
A D-ring is an item of hardware, usually a metal ring shaped like the letter D. It may be used at the end of a leather or fabric strap, or may be secured to a surface with a metal or fabric strap.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" x 7/8" x 3" Zinc Plated Steel Open S Hooks 10PK (52416)
- MARKAR 1 11/16 in W x 84 in H zinc plated Continuous Hinge (FS202-001-600)
- HARDWARE RESOURCES Restrictor Clip for 700 Series European Hinges. Restricts hinge Opening to 90° (700.RC)
- ZORO SELECT 3 1/2 in W x 3 1/2 in H Dull Chrome Door and Butt Hinge (1VZZ8)
- MIDWEST FASTENER Eyelet Adhesive Cloth Hangers 8PK (69775)
- MIDWEST FASTENER Large Zinc Plated Steel Mirror Hangers 10PK (69832)
- MIDWEST FASTENER 1-1/2" x 1/2" x 16 gauge Zinc Plated Steel Mirror Clips 10PK (66206)
- MIDWEST FASTENER 7/8" x 1/2" x 18 Gauge Zinc Plated Steel Mirror Clips 15PK (66211)
- MIDWEST FASTENER 1/4" Vinyl Plastic Sleeves 30PK (66191)
- MIDWEST FASTENER 3/4" Antique Silver Rosettes 8PK (76587)
- HILLMAN Zip Hangers Large Picture Hanger 2 pk, 10PK (121153)
- Midwest Fastener Picture Hangers & Mirror Hanging Hardware