Shop All Cotter Pins
Midwest Fastener
1/8" x 3/4" 18-8 Stainless Steel Cotter Pins 20PK
Mfr # 74813
Zoro # G302520548
product price: $6.69
/pk 20, $0.33/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Stainless Steel
- Material Grade 18-8
- Pin Dia. 1/8 in
- Fastener Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74813
- Zoro # G302520548
- UPC # 738287748130
- Country of Origin India
- Category Cotter Pins
Dimensions
Pin Dia. | 1/8 in |
Fastener Length | 3/4 in |
Length 1 | 3/4" |
Diameter | 1/8" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Material | Stainless Steel |
Type | Cotter Pin |
Hardness | 18-8 |
Style | Extended Prong |
Description
A cotter pin is a split pin with two tines that are bent during installation used to fasten metal together, like with a staple or rivet.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Oval Head Slotted Drive, 15 PK (62458)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 25 PK (M55000.100.0050)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Chrome Steel Oval Head Slotted Drive, 60 PK (62193)
- NEWPORT FASTENERS Thread Cutting Screw, #8-32 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (185881-100)
- MIDWEST FASTENER 3/8" x 5" Zinc Plated Steel Cotter Pins 2PK (930331)
- MIDWEST FASTENER 1/8" x 7/8" Zinc Plated Steel Cotter Pins 80PK (930223)
- MIDWEST FASTENER 1/8" x 1" Brass Cotter Pins 20PK (61245)
- MIDWEST FASTENER 3/16" x 2" Zinc Plated Steel Cotter Pins 100PK (04040)
- MIDWEST FASTENER 1/4" x 4-3/8" Zinc Plated Steel Hitch Pin Clips 25PK (50276)
- MIDWEST FASTENER 1/8" x 1-1/4" 18-8 Stainless Steel Cotter Pins 14 14PK (74848)
- DISCO Zinc Finish Cotter Pins 1/16X2" Hammerlock Type PK200 (4067PK)
- Midwest Fastener Cotter Pins