Shop All Heat Shrink Tubing
Midwest Fastener
1/8" x 3" Black Heat Shrink Tubing 15PK
Mfr # 67962
Zoro # G802523216
product price: $14.69
/pk 15, $0.98/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Electrical Insulation
- Material Thin Wall Polyolefin
- Length 1 3"
- Diameter 1/8"
- Type Heat Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 67962
- Zoro # G802523216
- UPC # 738287679625
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Length 1 | 3" |
Diameter | 1/8" |
Details
Application | Electrical Insulation |
Material | Thin Wall Polyolefin |
Type | Heat Tubing |
Style | Black |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 10A, 1 Pole, 240V AC, B Curve (5SJ41106HG40)
- GE Molded Case Circuit Breaker, THQL Series 15A, 1 Pole, 120/240V AC (THQL1115)
- HUBBELL Electrical Box Cover, 1-Gang, 1 Gang, Rectangular, Aluminum, Blank and Flat (5173-5)
- AMERTAC Dusk/Dawn Light Control (SLC4CG)
- MIDWEST FASTENER 3/4" x 3" Red Heat Shrink Tubing 5PK (73088)
- MIDWEST FASTENER 3/8" x 3" Fiberglass Heat Insulated Tubes 5PK (76191)
- MIDWEST FASTENER 1/4" x 3" Fiberglass Heat Insulated Tubes 8PK (76188)
- MIDWEST FASTENER 1/8" x 3" Red Heat Shrink Tubing 10PK (73083)
- MIDWEST FASTENER 3/16" x 3" Red Heat Shrink Tubing 10PK (73084)
- MIDWEST FASTENER 1/4" x 6" Red Heat Shrink Tubing 10PK (73092)
- 3M Shrink Tubing, 0.4in ID, Black, 25ft (ITCSN-0400-25'-BLACK-REEL)
- Midwest Fastener Heat Shrink Tubing