Shop All Cotter Pins
Midwest Fastener
1/8" x 2-9/16" Zinc Plated Steel Hitch Pin Clips 100PK
Mfr # 50273
Zoro # G602528916
product price: $17.85
/pk 100, $0.18/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Cotter Pin Type Hitch Pin Clip
- Cotter Pin Style Hitch Pin
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50273
- Zoro # G602528916
- UPC # 738287502732
- Country of Origin India
- Category Cotter Pins
Dimensions
Pin Dia. | 1/8 in |
Fastener Length | 2 9/16 in |
Diameter | 1/8" |
Length 1 | 2-9/16" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Steel |
Cotter Pin Type | Hitch Pin Clip |
Cotter Pin Style | Hitch Pin |
Fastener Finish | Zinc Plated |
Type | Hitch Pin Clip |
Finish | Zinc |
Material | Steel |
Style | Hitch Pin |
Description
A hitch pin clip is a fastener made of a springy material, commonly hardened metal wire, in the shape of the letter "R". They are commonly used to secure the ends of round shafts such as axles and clevis pins.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 5/16 In, Pk5 (D21-2500)
- TEKS Self-Drilling Screw, #10 x 1 1/2 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1131000)
- ZORO SELECT Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 25 PK (HX18120250-025P2)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 10 PK (U51000.062.0175)
- MIDWEST FASTENER 3/32" x 1" Brass Cotter Pins 40PK (61243)
- MIDWEST FASTENER 1/4" x 5" Zinc Plated Steel Cotter Pins 4PK (930291)
- MIDWEST FASTENER 7/8" x 2-1/8" Zinc Plated Steel Pin Clips 20PK (67094)
- MIDWEST FASTENER 5/16" x 4" Zinc Plated Steel Cotter Pins 3PK (930308)
- MIDWEST FASTENER 1/16" x 2" Zinc Plated Steel Cotter Pins 40PK (930195)
- MIDWEST FASTENER 1/4" x 4" Zinc Plated Steel Cotter Pins 4PK (930288)
- G.L. HUYETT Cotter Pin, 3/32"Dx1-1/4" L, 316 SS, PK50 (WWG-093-1250-80)
- Midwest Fastener Cotter Pins