Shop All Cotter Pins
Midwest Fastener
1/8" x 2-9/16" 18-8 Stainless Steel Hitch Pin Clips 6PK
Mfr # 74968
Zoro # G202528934
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Stainless Steel
- Cotter Pin Type Hitch Pin Clip
- Material Grade 18-8
- Cotter Pin Style Hitch Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 74968
- Zoro # G202528934
- UPC # 738287749687
- Country of Origin India
- Category Cotter Pins
Dimensions
Pin Dia. | 1/8 in |
Fastener Length | 2 9/16 in |
Diameter | 1/8" |
Length 1 | 2-9/16" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Stainless Steel |
Cotter Pin Type | Hitch Pin Clip |
Material Grade | 18-8 |
Cotter Pin Style | Hitch Pin |
Type | Hitch Pin Clip |
Material | Stainless Steel |
Hardness | 18-8 |
Style | Hitch Pin |
Description
A hitch pin clip is a fastener made of a springy material, commonly hardened metal wire, in the shape of the letter "R". They are commonly used to secure the ends of round shafts such as axles and clevis pins.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.1875 in Dia., 0.82 in L, Monel Body, 1000 PK (MD610BS)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 100 PK (03670)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 25 PK (U01062.037.0200)
- ZORO SELECT Wood Screw, #10, 1-3/16 in, Zinc Plated Steel Flat Head Torx Drive, 2000 PK (PHZ8.1.25 -2000PC)
- MIDWEST FASTENER 1/8" x 3/4" Zinc Plated Steel Cotter Pins 100PK (04025)
- MIDWEST FASTENER 3/16" x 1" Zinc Plated Steel Cotter Pins 100PK (04036)
- MIDWEST FASTENER 3/32" x 2-1/2" Zinc Plated Steel Hitch Pin Clips 24 24PK (60603)
- MIDWEST FASTENER 5/64" x 1" Zinc Plated Steel Cotter Pins 65PK (930204)
- MIDWEST FASTENER 3/32" x 3/4" Zinc Plated Steel Cotter Pins 100PK (04020)
- MIDWEST FASTENER 4mm x 50mm Zinc Plated Steel Metric Cotter Pins 20PK (32224)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx3-1/2" L, PK100 (U51700.012.0350)
- Midwest Fastener Cotter Pins