Shop All Cotter Pins
Midwest Fastener
1/8" x 2" 18-8 Stainless Steel Cotter Pins 8PK
Mfr # 74852
Zoro # G802520239
product price: $5.85
/pk 8, $0.73/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Stainless Steel
- Material Grade 18-8
- Pin Dia. 1/8 in
- Fastener Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74852
- Zoro # G802520239
- UPC # 738287748529
- Country of Origin India
- Category Cotter Pins
Dimensions
Pin Dia. | 1/8 in |
Fastener Length | 2 in |
Diameter | 1/8" |
Length 1 | 2" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Material | Stainless Steel |
Type | Cotter Pin |
Hardness | 18-8 |
Style | Extended Prong |
Description
A cotter pin is a split pin with two tines that are bent during installation used to fasten metal together, like with a staple or rivet.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wing Nut, M16-2.00, Stainless Steel, 2 PK (933388)
- MORTON Thumb Screw, M10 Thread Size, 303 Stainless Steel, 8mm Head Ht (363610030SS)
- MIDWEST FASTENER Lock Nut, 3/4"-10, Steel, Zinc Plated, 20 PK (09233)
- ZORO SELECT M5-0.80 x 12 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 25 PK (M55340.050.0012)
- MIDWEST FASTENER 1/4" x 5/8" Zinc Plated Steel Pin Clips 20PK (67083)
- MIDWEST FASTENER 1/4" x 2-1/2" Zinc Plated Steel Cotter Pins 6PK (930285)
- MIDWEST FASTENER 3/16" x 3-1/4" Bent Hitch Pin Clips 10PK (930346)
- MIDWEST FASTENER 5/64" x 3/4" Zinc Plated Steel Cotter Pins 75PK (930203)
- MIDWEST FASTENER 1/8" x 3/8" 18-8 Stainless Steel Pin Clips 20PK (67087)
- MIDWEST FASTENER 1/16" x 3/8" Zinc Plated Steel Cotter Pins 140PK (930187)
- ZORO SELECT 5/16X3 PIN COTTER ZINC (31248PC)
- Midwest Fastener Cotter Pins