Shop All Cotter Pins
Midwest Fastener
1/8" x 2" 18-8 Stainless Steel Cotter Pins 8PK
Mfr # 74818
Zoro # G102520465
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Stainless Steel
- Material Grade 18-8
- Pin Dia. 1/8 in
- Fastener Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 74818
- Zoro # G102520465
- UPC # 738287748185
- Country of Origin India
- Category Cotter Pins
Dimensions
Pin Dia. | 1/8 in |
Fastener Length | 2 in |
Length 1 | 2" |
Diameter | 1/8" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Material | Stainless Steel |
Type | Cotter Pin |
Hardness | 18-8 |
Style | Extended Prong |
Description
A cotter pin is a split pin with two tines that are bent during installation used to fasten metal together, like with a staple or rivet.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pin, Groove .375 Dia X 2.00 Lg (26762)
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Stainless Steel Plain, 3/16" Hex W (FC4508-256-SS)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Zinc Plated Steel Flat Head Slotted Drive, 80 PK (61664)
- METABO HPT Collated Brad Nail, 2 in L, 18 ga, Electro Galvanized, Brad Head, Straight (24108THPT)
- MIDWEST FASTENER 1/8" x 1" Brass Cotter Pins 20PK (61245)
- MIDWEST FASTENER 3/32" x 2-1/2" Bent Hitch Pin Clips 20PK (930343)
- MIDWEST FASTENER 1/8" x 3/4" Zinc Plated Steel Cotter Pins 90PK (62105)
- MIDWEST FASTENER 3/16" x 1-3/4" Zinc Plated Steel Cotter Pins 100PK (04039)
- MIDWEST FASTENER 1/8" x 3" Zinc Plated Steel Cotter Pins 25PK (930231)
- MIDWEST FASTENER .042" x 1" Zinc Plated Steel Hair Pin Clips 40PK (70642)
- ZORO SELECT Cotter Pin, Hammerlock, 3/32"Dx1" L, PK100 (U39351.009.0100)
- Midwest Fastener Cotter Pins