Shop All Cotter Pins
Midwest Fastener
1/8" x 2" 18-8 Stainless Steel Cotter Pins 1 12PK
Mfr # 61253
Zoro # G202522116
product price: $7.99
/pk 12, $0.67/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Stainless Steel
- Material Grade 18-8
- Pin Dia. 1/8 in
- Fastener Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61253
- Zoro # G202522116
- UPC # 738287612530
- Country of Origin India
- Category Cotter Pins
Dimensions
Pin Dia. | 1/8 in |
Fastener Length | 2 in |
Diameter | 1/8" |
Length 1 | 2" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Type | Cotter Pin |
Material | Stainless Steel |
Hardness | 18-8 |
Style | Extended Prong |
Description
A cotter pin is a split pin with two tines that are bent during installation used to fasten metal together, like with a staple or rivet.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 2-1/2" Plain Steel Tension Pins 8PK (72804)
- J.W. WINCO Hex Nut, M10-1.50, Steel (A82354)
- ZORO SELECT Carriage Bolt, 3/8-16 x 5 In, Pk10 (U08320.037.0500)
- SABERDRIVE Deck Screw, #9 x 3 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 93 PK (54818)
- MIDWEST FASTENER 1/4" x 2-1/4" Zinc Plated Steel Cotter Pins 8PK (930284)
- MIDWEST FASTENER 1/8" x 2" 18-8 Stainless Steel Cotter Pins 8PK (74818)
- MIDWEST FASTENER 1/8" x 2-9/16" Zinc Plated Steel Hitch Pin Clips 100PK (50273)
- MIDWEST FASTENER 4mm x 32mm Zinc Plated Steel Metric Cotter Pins 30PK (32222)
- MIDWEST FASTENER .042" x 1" Zinc Plated Steel Hair Pin Clips 40PK (70642)
- MIDWEST FASTENER 1/4" x 3" Zinc Plated Steel Cotter Pins 100PK (04050)
- MIDWEST FASTENER 2.5mm x 20mm Zinc Plated Steel Metric Cotter Pins 50PK (32204)
- Midwest Fastener Cotter Pins