Shop All Push Nuts
Midwest Fastener
1/8" x 17/32" Hex Head Thread Cutting Nuts 25PK
Mfr # 39541
Zoro # G502528894
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Hex Nut
- System of Measurement Inch
- Type Thread Cutting Nut
- Dia./Thread Size 1/8 in
- Diameter 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 39541
- Zoro # G502528894
- UPC # 738287395419
- Country of Origin Unknown
- Category Push Nuts
Dimensions
Dia./Thread Size | 1/8 in |
Diameter | 1/8" |
Length 1 | 17/32" |
Details
Nut Style | Hex Nut |
Item | Hex Nut |
System of Measurement | Inch |
Type | Thread Cutting Nut |
Head Style | Hex |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 8 mm Shaft Dia, 100 PK (DSH-8ST PA)
- ZORO SELECT Connector Nut, 1/4"-20, 12 mm Brl Lg, 9 mm Brl Dia, Steel Zinc Plated, 10 PK (1CJV6)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Chrome Plated Steel, 60 mm Length, 5 PK (74427)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 25 PK (U01060.050.0150)
- MIDWEST FASTENER 1/4" Zinc Plated Steel Pushnut Washers 40PK (71927)
- MIDWEST FASTENER 1/8" Black Phosphate Rectangular Push Nuts 30PK (61154)
- MIDWEST FASTENER 5/8 Washer Push Nut 6PK (61139)
- MIDWEST FASTENER 5/16" Zinc Plated Steel Pushnut Washers 30PK (71928)
- MIDWEST FASTENER 5/32" Black Phosphate Steel Pushnut Washers 50PK (71924)
- MIDWEST FASTENER 7/16" Zinc Plated Steel Pushnut Washers 20PK (71932)
- ZORO SELECT Push Nut, Bolt Retention, Stl, 3/8 In, PK100 (4HFV4)
- Midwest Fastener Push Nuts