Shop All Garden Hose Fittings
Midwest Fastener
1/8" x 1/4" x 3/8" Nylon Plastic Universal Breakaway Straight Connectors 4PK
Mfr # 66473
Zoro # G302528292
product price: $9.55
/pk 4, $2.39/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Diameter 1 1/8"
- Diameter 2 3/8"
- Length 1 1/4"
- Style Universal Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66473
- Zoro # G302528292
- UPC # 738287664737
- Country of Origin United States
- Category Garden Hose Fittings
Dimensions
Diameter 1 | 1/8" |
Diameter 2 | 3/8" |
Length 1 | 1/4" |
Details
Material | Nylon |
Style | Universal Straight |
Type | Hose Connector |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 30 ft x 0.5 mm H x 30 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-30X30)
- LOGO BRANDS Miami 24 Can Cooler (169-63)
- CAMCO 20' Coiled Hose & Spray Nozzle Kit (41980)
- A & I PRODUCTS Micro-Rib V-Belt (40.0") 17.5" x4" x1" (A-400J8)
- MIDWEST FASTENER 3/8" Nylon Plastic Hose Connectors 8PK (66465)
- MIDWEST FASTENER 3/16" Nylon Plastic Hose Tee 8PK (66467)
- MIDWEST FASTENER 5/16" Nylon Plastic Hose Connectors 8PK (66464)
- MIDWEST FASTENER .812" (13/16") 18-8 Stainless Steel Strainer Screens 20PK (68124)
- MIDWEST FASTENER 5/16" Nylon Plastic Hose Tee 4PK (66471)
- MIDWEST FASTENER 3/16" Nylon Plastic Hose Connectors 8PK (66462)
- DIXON Male GHT x MNPT, 1", Adapter (5081216C)
- Midwest Fastener Watering & Irrigation