Shop All Radial Ball Bearings
Midwest Fastener
1/8" x 1/2" x 0.1719" Precision Ball Bearings 2PK
Mfr # 72822
Zoro # G202520532
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Bearing
- Diameter 1 1/8"
- Diameter 2 1/2"
- Length 1 .1719"
- Style Precision
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 72822
- Zoro # G202520532
- UPC # 738287728224
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Diameter 1 | 1/8" |
Diameter 2 | 1/2" |
Length 1 | .1719" |
Details
Type | Ball Bearing |
Style | Precision |
Description
Bearing balls are special highly spherical and smooth balls, most commonly used in ball bearings.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS General Purpose Farm Duty Motor, Split-Phase, 1/4 HP, 115V AC, 1,725 Nameplate RPM, 48Z Frame (5KH32FNA499S)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 225 psi (ST2512-1A225)
- CLIMAX METAL PRODUCTS H1C-262-S One-Piece Clamping Collar Recessed Screw (H1C-262-S)
- ENERPAC Bearing (DD2296107)
- MIDWEST FASTENER 1/2" Ball Bearings 10PK (72852)
- MIDWEST FASTENER 3/16" Ball Bearings 25PK (72845)
- MIDWEST FASTENER 15mm ID x 35mm OD x 11mm Ball Bearings 2PK (37602)
- MIDWEST FASTENER 5/16" Ball Bearings 15PK (64284)
- MIDWEST FASTENER 7/16" Ball Bearings 15PK (64286)
- MIDWEST FASTENER 6mm ID x 19mm OD Ball Bearings 2PK (37601)
- ORS Ball Bearing, 35mm Bore, 80mm, Sealed (6307 2RS C3 G93)
- Midwest Fastener Radial Ball Bearings