Shop All Spring Pins
Midwest Fastener
1/8" x 1/2" Plain Steel Tension Pins 4 42PK
Mfr # 61183
Zoro # G902506386
product price: $8.99
/pk 42, $0.21/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Plain
- Outside Dia. 1/8 in
- Fastener Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61183
- Zoro # G902506386
- UPC # 738287611830
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 1/8 in |
Fastener Length | 1/2 in |
Diameter | 1/8" |
Length 1 | 1/2" |
Details
Pin Item | Tension Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Plain |
Type | Tension Pin |
Finish | Plain |
Material | Steel |
Description
A tension pin is similar to a cotter pin, but it has very little play and is better able to withstand side loads and rotational friction.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hammerlock, 3/8"Dx3-1/2" L, PK5 (U39351.037.0350)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.018.0100)
- MIDWEST FASTENER Hex Nut, 1/2"-20, Steel, Grade 5, Zinc Plated, 50 PK (06828)
- MIDWEST FASTENER 3/16" x 1" 18-8 Stainless Steel Tension Pins 8PK (38892)
- MIDWEST FASTENER 3/16" x 1-1/4" Plain Steel Tension Pins 20PK (72777)
- MIDWEST FASTENER 7/32" x 1-1/2" Plain Steel Tension Pins 10PK (72783)
- MIDWEST FASTENER 3/8" x 1-1/2" Plain Steel Tension Pins 8PK (72801)
- MIDWEST FASTENER 1/8" x 3/4" Plain Steel Coiled Spring Pins 1 12PK (932487)
- MIDWEST FASTENER 1/4" x 1-1/4" Plain Steel Tension Pins 10PK (72788)
- MIDWEST FASTENER 1/8" x 5/8" Plain Steel Tension Pins 20PK (72761)
- ZORO SELECT 3/8X1 PIN COIL MEDIUM PLAIN (37516PCM)
- Midwest Fastener Spring Pins