Shop All Dowel Pins
Midwest Fastener
1/8" x 1/2" Plain Steel Dowel Pins 15PK
Mfr # 76384
Zoro # G902523277
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Plain
- Nominal Diameter 1/8 in
- Type Dowel Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 76384
- Zoro # G902523277
- UPC # 738287763843
- Country of Origin China
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/8 in |
Fastener Length | 1/2 in |
Length 1 | 1/2" |
Diameter | 1/8" |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Plain |
Type | Dowel Pin |
Material | Steel |
Finish | Plain |
Description
Dowel pins are dowel rods cut into short lengths, and they are used as: supports in furniture, moveable pieces in games, supports for hanging items, and to secure two objects together with precise alignment in a dowel joint: a hole is bored in both objects and the dowel pin is inserted into the aligned holes.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Wood Screw, #9, 2-1/2 in, Zinc Yellow Steel Flat Head Torx Drive, 264 PK (54004)
- ITW SHAKEPROOF Clevis Pin, 5/8" x 5", LCS PL (CLP-0625-5000/B)
- TEI FASTNERS #2-56 x 3/8 in Phillips Pan Machine Screw, Natural Teflon PFA, 10 PK (TF256-38PHP-01)
- PASLODE Collated Finishing Nail, 1-1/4 in L, 16 ga, Zinc Galvanized, T-Head Head, Straight, 2000 PK (650282)
- MIDWEST FASTENER 1/8" x 3/8" Plain Steel Dowel Pins 18 18PK (76383)
- MIDWEST FASTENER 3/8" x 1" Plain Steel Dowel Pins 6PK (76397)
- MIDWEST FASTENER 5/16" x 1-1/2" Wood Dowel Pins 30PK (66786)
- MIDWEST FASTENER 5/16" x 1-1/2" Birch Wood Fluted Dowel Pins 30PK (66782)
- MIDWEST FASTENER 1/4" x 1-1/2" Wood Dowel Pins 40PK (66785)
- MIDWEST FASTENER 1/4" x 1-1/2" Birch Wood Fluted Dowel Pins 40PK (66781)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39078.037.0200)
- Midwest Fastener Dowel Pins