Shop All Gate Door Hardware
Midwest Fastener
1/8" x 1" 18-8 Stainless Steel Gate Hooks & Eyes 1 12PK
Mfr # 32641
Zoro # G902517474
product price: $21.75
/pk 12, $1.81/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Gate Hook
- Diameter 2 1/8"
- Diameter 1 1/8"
- Length 1 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32641
- Zoro # G902517474
- UPC # 738287326413
- Country of Origin Unknown
- Category Gate Door Hardware
Dimensions
Diameter 2 | 1/8" |
Diameter 1 | 1/8" |
Length 1 | 1" |
Details
Material | Stainless Steel |
Type | Gate Hook |
Hardness | 18-8 |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 69366 Green Round String Trimmer Line 095 5lb Spool (TMU43-0026)
- MTD Housing Asm Upr W/Flex (753-04344)
- IK SPRAYERS Complete Elbow (834448151)
- MIDWEST AIR TECHNOLOGIES 6' GRN T Fence Post (901176AB)
- MIDWEST FASTENER 7/32" x 12" Gate Hooks & Eyes 40PK (51035)
- MIDWEST FASTENER 5/32" x 2" Zinc Plated Steel Gate Hooks & Eyes 15PK (60483)
- MIDWEST FASTENER 3/16" x 3" Zinc Plated Steel Gate Hooks & Eyes 10PK (60485)
- MIDWEST FASTENER 5/32" x 9/64" x 2-1/2" 18-8 Stainless Steel Gate Hooks & Eyes 6PK (32644)
- MIDWEST FASTENER 3/16" x 11/64" x 4" 18-8 Stainless Steel Gate Hooks & Eyes 4PK (32646)
- MIDWEST FASTENER 6" Fate Hooks & Eyes 50PK (51033)
- PRIME-LINE Self Closing Gate Spring, 9 in., Steel, Black, Adjustable Single Pack (RG 18504)
- Midwest Fastener Gate Door Hardware