Shop All Cotter Pins
Midwest Fastener
1/8" x 1" 18-8 Stainless Steel Cotter Pins 16 16PK
Mfr # 74814
Zoro # G902520566
product price: $5.69
/pk 16, $0.36/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Stainless Steel
- Material Grade 18-8
- Pin Dia. 1/8 in
- Fastener Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74814
- Zoro # G902520566
- UPC # 738287748147
- Country of Origin India
- Category Cotter Pins
Dimensions
Pin Dia. | 1/8 in |
Fastener Length | 1 in |
Diameter | 1/8" |
Length 1 | 1" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Type | Cotter Pin |
Material | Stainless Steel |
Style | Extended Prong |
Hardness | 18-8 |
Description
A cotter pin is a split pin with two tines that are bent during installation used to fasten metal together, like with a staple or rivet.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Tapcon LDT Concrete Screw, 1/2" Dia., Hex, 3" L, 410 Stainless Steel Zinc Plated, 25 PK (SLDT-1230)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 1-3/4" L, Steel Blue Ruspert, 50 PK (51779)
- ZORO SELECT Socket Set Screw, Cup, 10-32x3/16, PK100 (U51261.019.0018)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1/2"-13 (3532-1/2K)
- MIDWEST FASTENER 7/64" x 3/4" Zinc Plated Steel Cotter Pins 80PK (930213)
- MIDWEST FASTENER 3/32" x 3/4" 18-8 Stainless Steel Cotter Pins 30PK (74843)
- MIDWEST FASTENER 1/8" x 2" Zinc Plated Steel Cotter Pins 48 48PK (62108)
- MIDWEST FASTENER 3/4" x .148" Zinc Plated Steel BowTie Cotter Pins 4PK (932331)
- MIDWEST FASTENER 5/32" x 2-15/16" 18-8 Stainless Steel Hitch Pin Clips 5PK (74971)
- MIDWEST FASTENER 1/8" x 1-1/4" Zinc Plated Steel Cotter Pins 100PK (04027)
- ZORO SELECT Cotter Pin, HammLock, 3/16"Dx3-1/2" L, PK25 (U39351.018.0350)
- Midwest Fastener Cotter Pins