Shop All Cotter Pins
Midwest Fastener
1/8" x 1-1/4" 18-8 Stainless Steel Cotter Pins 14 14PK
Mfr # 74815
Zoro # G802520543
product price: $6.69
/pk 14, $0.48/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Stainless Steel
- Material Grade 18-8
- Pin Dia. 1/8 in
- Fastener Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74815
- Zoro # G802520543
- UPC # 738287748154
- Country of Origin India
- Category Cotter Pins
Dimensions
Pin Dia. | 1/8 in |
Fastener Length | 1 1/4 in |
Diameter | 1/8" |
Length 1 | 1-1/4" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Type | Cotter Pin |
Material | Stainless Steel |
Style | Extended Prong |
Hardness | 18-8 |
Description
A cotter pin is a split pin with two tines that are bent during installation used to fasten metal together, like with a staple or rivet.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 3/4" Dia., 10" L, Steel Galvanized, 4 PK (2834100)
- TAMPER-PRUF SCREWS 1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (51320)
- ZORO SELECT Socket Set Screw, Cup, 5/16-24x1/2, PK100 (U07852.031.0050)
- ZORO SELECT Socket Set Screw, Cone, 1/2-13x3/4, PK25 (U07800.050.0075)
- MIDWEST FASTENER 2.5mm x 20mm Zinc Plated Steel Metric Cotter Pins 50PK (32204)
- MIDWEST FASTENER 3.2mm x 32mm Zinc Plated Steel Metric Cotter Pins 25PK (32211)
- MIDWEST FASTENER 5/32" x 1-1/4" Zinc Plated Steel Cotter Pins 30PK (930251)
- MIDWEST FASTENER 1/4" x 1-3/4" Brass Cotter Pins 6PK (61248)
- MIDWEST FASTENER 3/16" x 2" Zinc Plated Steel Cotter Pins 100PK (04040)
- MIDWEST FASTENER 1/8" x 1-1/4" Zinc Plated Steel Cotter Pins 60PK (930225)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx1" L, PK100 (WWG-CPP-012)
- Midwest Fastener Cotter Pins