Shop All S Hooks
Midwest Fastener
1/8" x 1-1/2" 18-8 Stainless Steel Medium Wire S Hooks 1 12PK
Mfr # 65121
Zoro # G902512875
product price: $11.19
/pk 12, $0.93/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type S Hook
- Material Stainless Steel
- Diameter 1 1/8"
- Diameter 2 1/2"
- Length 1 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65121
- Zoro # G902512875
- UPC # 738287651218
- Country of Origin China
- Category S Hooks
Dimensions
Diameter 1 | 1/8" |
Diameter 2 | 1/2" |
Length 1 | 1-1/2" |
Details
Type | S Hook |
Material | Stainless Steel |
Hardness | 18-8 |
Style | Medium |
Description
For medium to heavy duty applications around the home that require the attachment of a hook-to-hook, eye-to-eye, or hook-to-eye.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 229, 2-3/8, 2.637, PK10 (U38805.012.0237)
- ZORO SELECT O-Ring, Dash 209, Viton, 0.13 In., PK25 (U38871.012.0068)
- JONES STEPHENS Gasket, Service Weight, Multi-Tite, 8" (V95008)
- SUGATSUNE Recessed Pull Handle, Snap-In, Satin, Satin, Snap-in (UT-105/S-1)
- MIDWEST FASTENER 9/64" x 1/2" x 1-5/8" Zinc Plated Steel Open S Hooks 15PK (60704)
- MIDWEST FASTENER 5/32" x 5/8" x 2-1/4" 18-8 Stainless Steel S Hooks 20PK (52420)
- MIDWEST FASTENER 5/16" x 7/8" x 3" Zinc Plated Steel Open S Hooks 10PK (52416)
- MIDWEST FASTENER 11/64" x 7/16" x 1-1/2" Zinc Plated Steel Open S Hooks 100PK (50993)
- MIDWEST FASTENER 1/8" x 3/8" x 1" Zinc Plated Steel Open S Hooks 100PK (50992)
- MIDWEST FASTENER 1/4" x 5/8" x 2-1/4" Zinc Plated Steel S Hooks 25PK (52414)
- HIGH 5 HOOKS High 5 Hook, Single, Orange (INT H5H-S)
- Midwest Fastener S Hooks