Shop All Connecting & Clevis Links
Midwest Fastener
1/8" Quick Links 20PK
Mfr # 51062
Zoro # G402517943
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8 in
- Style Quick
- Type Chain Link
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 51062
- Zoro # G402517943
- UPC # 738287510621
- Country of Origin Unknown
- Category Connecting & Clevis Links
Dimensions
Diameter | 1/8 in |
Details
Style | Quick |
Type | Chain Link |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT 12 ga. Steel Utility Cart, 2400 lb (GL24368MR)
- LITTLE GIANT Shelf Truck, 12 ga. Steel, 3600 lb (G-2436-6PY)
- ZORO SELECT Swivel NSF-Listed Plate Cstr w/Brke, NSF-Listed Plate Type B (33J042)
- ALBION 4" X 1-1/4" Non-Marking Rubber Soft Round Swivel Caster, Face Contact Brake, Loads Up To 250 lb (P2XR04028SF)
- MIDWEST FASTENER 3/8" Quick Links 3PK (34065)
- MIDWEST FASTENER 1/2" Galvanized Steel Jaw & Eye Swivels (54638)
- MIDWEST FASTENER 1/4" Quick Links 10PK (52255)
- MIDWEST FASTENER 3/8" Quick Links 10PK (52257)
- MIDWEST FASTENER 1/4" Galvanized Steel Eye & Eye Swivels (54629)
- MIDWEST FASTENER 5/16" Galvanized Steel Eye & Eye Swivels (54630)
- PEERLESS CHAIN 1/4-6MM SS SPRING LK-A316, UPC, H8724-0440 (H8724-0440)
- Midwest Fastener Connecting & Clevis Links