Shop All Cable Clamps & Clips
Midwest Fastener
1/8" Plastic wide Adhesive Clamps 10PK
Mfr # 66864
Zoro # G102505455
product price: $11.39
/pk 10, $1.14/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Application 1/8" Bundle
- Thickness 1/4"
- Type Wire Clip
- Diameter 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66864
- Zoro # G102505455
- UPC # 738287668643
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Diameter | 1/8" |
Length 1 | 1/2" |
Details
Material | Plastic |
Application | 1/8" Bundle |
Thickness | 1/4" |
Type | Wire Clip |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH Self-Test 20A TR GFCI Outlet Receptacle w/ Wall Plate, White, PK 10 (GLS-20ATR-WH-10)
- DELTANA Mortise Bolt Antique Brass (MB175U5)
- HUBBELL 30A Angle Twist-Lock Receptacle 4P 5W 120/208VAC (HBL2810AR)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C422)
- MIDWEST FASTENER 5/8" x 1/2" Rubber Cushioned Steel Support Clamps 10PK (72544)
- MIDWEST FASTENER 1" x 1/2" Black Nylon Plastic Strap 10PK (64233)
- MIDWEST FASTENER 5/16" Plastic wide Adhesive Clamps 10PK (66866)
- MIDWEST FASTENER 1" Plastic wide Adhesive Clamps 10PK (66863)
- MIDWEST FASTENER 1/2" x 1/2" x 1/4 Wire Clips 10PK (33405)
- MIDWEST FASTENER 3/8" x 3/8" Black Nylon Plastic Strap 20PK (64224)
- ZORO SELECT Clamp, OD 1/4 In, 1/2 In W, Cushion, PK50 (COL0409Z1)
- Midwest Fastener Cable Clamps & Clips