Shop All Cable Clamps & Clips
Midwest Fastener
1/8" Plastic Nail Wire Clips 25PK
Mfr # 64193
Zoro # G702513508
product price: $10.79
/pk 25, $0.43/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Plastic
- Finish Zinc
- Application Christmas
- Type Nail Wire Clip
- Length 1 1/8" (3mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64193
- Zoro # G702513508
- UPC # 738287641936
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length 1 | 1/8" (3mm) |
Details
Material | Natural Plastic |
Finish | Zinc |
Application | Christmas |
Type | Nail Wire Clip |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 22-16 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (5WHJ1)
- SIEMENS Pilot Light, Red, Incandescent (52BL4J2)
- BURNDY Power Distribution Block, 4 AWG to 500MCM (BDBLCS6V3)
- HUBBELL WIRING DEVICE-KELLEMS Slack Grip Pulling Grip, Offset, 0.75-0.99 (03310003)
- MIDWEST FASTENER 3/8" x 3/8" Natural Nylon Plastic Strap 20PK (64204)
- MIDWEST FASTENER 1/4" x 1/2" Rubber Cushioned Steel Support Clamps 20PK (72541)
- MIDWEST FASTENER 1/8" x 3/8" Natural Nylon Plastic Strap 30PK (64201)
- MIDWEST FASTENER 5/16" Cable Fastener 100PK (51099)
- MIDWEST FASTENER 3/16" x 1/2" Black Nylon Plastic Strap 20PK (64227)
- MIDWEST FASTENER 1/2" Plastic wide Adhesive Clamps 15PK (66861)
- ZSI Cush-A-Ring Clamp, Rubber, For IP4" (SPH-14)
- Midwest Fastener Cable Clamps & Clips