Shop All Garden Hose Fittings
Midwest Fastener
1/8" Nylon Plastic Hose Tee 8PK
Mfr # 66466
Zoro # G302528285
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Diameter 1/8"
- Style Tee
- Type Hose Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 66466
- Zoro # G302528285
- UPC # 738287664669
- Country of Origin United States
- Category Garden Hose Fittings
Dimensions
Diameter | 1/8" |
Details
Material | Nylon |
Style | Tee |
Type | Hose Connector |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Midnight Blue Steel Silver Roping Spurs (11107)
- OREGON Controlcut Chain, 16" 22BPX .325" 62 DL (L62)
- A & I PRODUCTS Fuel Line, 1/4" (50 ft) 3.25" x9" x10" (A-B1SB1351)
- CAMCO Rv Hvyduty Swer Hose 10' (39621)
- MIDWEST FASTENER 3/8" Nylon Plastic Hose Tee 4PK (66472)
- MIDWEST FASTENER .875" (7/8") 18-8 Stainless Steel Strainer Screens 20PK (68125)
- MIDWEST FASTENER 1/8" Nylon Plastic Hose Connectors 8PK (66461)
- MIDWEST FASTENER .714" (23/32") 18-8 Stainless Steel Strainer Screens 20PK (68122)
- MIDWEST FASTENER 5/16" Nylon Plastic Hose Connectors 8PK (66464)
- MIDWEST FASTENER 1/4" Nylon Plastic Hose Connectors 8PK (66463)
- STRAHMAN WASHDOWN EQUIPEMNT HydroPro 150 Spray Nozzle White No FittingNo Lock (HP150WHITELFNL)
- Midwest Fastener Watering & Irrigation