Shop All Binding Barrels
Midwest Fastener
18 (Coarse), 5/8" Brl Lg, Steel Black, 15 PK
Mfr # 37541
Zoro # G602515909
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connector Bolt
- Thread Size 18 (Coarse)
- Material Steel
- Finish Black
- Length 1 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 37541
- Zoro # G602515909
- UPC # 738287375411
- Country of Origin United States
- Category Binding Barrels
Dimensions
Thread Size | 18 (Coarse) |
Barrel Length | 5/8" |
Length 1 | 5/8" |
Diameter | 5/16" |
Details
Type | Connector Bolt |
Material | Steel |
Finish | Black |
Style | Joint Connector Cap |
Description
Connector bolts are typically hex driven and are used in the assembly of cabinetry and furniture, especially knock-down furniture.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0075)
- MIDWEST FASTENER Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 2 in L, 5 PK (34811)
- MIDWEST FASTENER Round Spacer, Nylon, 1/4 in Overall Lg, 0.257 in Inside Dia (65804)
- ZORO SELECT 1/4"-20 x 5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.025.0062)
- MIDWEST FASTENER 20 (Coarse), 1/2" Brl Lg, Steel Black, 30 PK (31561)
- MIDWEST FASTENER 3/4" Brl Lg, Black Anodized Aluminum Black, 10 PK (76565)
- MIDWEST FASTENER 15/64" Brl Lg, Brass Anodized Aluminum 10 PK (76541)
- MIDWEST FASTENER 20 (Coarse), 1/2" Brl Lg, Steel Brass, 30 PK (31601)
- MIDWEST FASTENER 25/64" Brl Lg, Poly/Nylon White, 20 PK (74764)
- MIDWEST FASTENER 1/4" Brl Lg, Poly/Nylon Black, 25 PK (74783)
- ZORO SELECT Arch Barrel, #8-32, 2 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (Z4889)
- Midwest Fastener Binding Barrels