Shop All S Hooks
Midwest Fastener
17/64" x 7/8" x 2-3/4" 18-8 Stainless Steel Medium Wire S Hooks 5PK
Mfr # 65125
Zoro # G602512885
product price: $15.19
/pk 5, $3.04/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type S Hook
- Material Stainless Steel
- Diameter 1 17/64"
- Diameter 2 7/8"
- Length 1 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65125
- Zoro # G602512885
- UPC # 738287651256
- Country of Origin China
- Category S Hooks
Dimensions
Diameter 1 | 17/64" |
Diameter 2 | 7/8" |
Length 1 | 2-3/4" |
Details
Type | S Hook |
Material | Stainless Steel |
Hardness | 18-8 |
Style | Medium |
Description
For medium to heavy duty applications around the home that require the attachment of a hook-to-hook, eye-to-eye, or hook-to-eye.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, Full Face, 1-1/2" Pipe (BULK-FG-618)
- HARDWARE RESOURCES 22" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides (300FU22)
- PEMKO Door Bottom Sweep, 3 Ft (315SSN36)
- FASADE Outside Corner Trim Antique Bronze, PK5 (14731)
- MIDWEST FASTENER 1/4" x 9/16" x 2-1/8" 18-8 Stainless Steel Large Wire S Hooks 6PK (65128)
- MIDWEST FASTENER 3/32" x 15/64" x 3/4" Zinc Plated Steel S Hooks 100PK (50991)
- MIDWEST FASTENER 5/32" x 5/8" x 2-1/4" 18-8 Stainless Steel S Hooks 20PK (52420)
- MIDWEST FASTENER 5/16" x 7/8" x 3" Zinc Plated Steel Open S Hooks 10PK (52416)
- MIDWEST FASTENER 1/8" x 3/8" x 1" Zinc Plated Steel Open S Hooks 18 18PK (60703)
- MIDWEST FASTENER 3/32" x 5/16" x 1" Brass Open S Hooks 15PK (60701)
- HERITAGE S-Hook, .105"x 1-3/32" Zinc (SHOOK-002)
- Midwest Fastener S Hooks