Shop All S Hooks
Midwest Fastener
17/64" x 13/16" x 2-1/2" 18-8 Stainless Steel Medium Wire S Hooks 5PK
Mfr # 65124
Zoro # G502512879
product price: $14.85
/pk 5, $2.97/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type S Hook
- Diameter 2 13/16"
- Diameter 1 17/64"
- Length 1 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65124
- Zoro # G502512879
- UPC # 738287651249
- Country of Origin China
- Category S Hooks
Dimensions
Diameter 2 | 13/16" |
Diameter 1 | 17/64" |
Length 1 | 2-1/2" |
Details
Material | Stainless Steel |
Type | S Hook |
Hardness | 18-8 |
Style | Medium |
Description
For medium to heavy duty applications around the home that require the attachment of a hook-to-hook, eye-to-eye, or hook-to-eye.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Floor Mount, 6" Bumper, Heavy Duty Lifetime Brass (DSF600CR003)
- LCN Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior (4111CUSHALRH)
- HYPERSIGN DIGITAL SIGNAGE Tristate Apartment Furnishres B9008-4 Replacement Heavy-Duty Plastic Bedframe Glides - Black & Gold (B9008-4)
- HES Fail Safe/Fail Secure, Complete 12/24VDC Electric Strike, Surface Mounted, 3/4-in Thickness, Fire Ra (9500-613-LBSM)
- MIDWEST FASTENER 11/64" x 7/16" x 1-1/2" Zinc Plated Steel Open S Hooks 100PK (50993)
- MIDWEST FASTENER 1/4" x 5/8" x 2-1/4" Zinc Plated Steel S Hooks 25PK (52414)
- MIDWEST FASTENER 9/64" x 1/2" x 1-5/8" Zinc Plated Steel Open S Hooks 15PK (60704)
- MIDWEST FASTENER 1/4" x 9/16" x 2" Zinc Plated Steel Open S Hooks 8PK (60708)
- MIDWEST FASTENER 1/8" x 1-1/2" 18-8 Stainless Steel Medium Wire S Hooks 1 12PK (65121)
- MIDWEST FASTENER 5/16" x 7/8" x 3" Zinc Plated Steel Open S Hooks 10PK (52416)
- VILLAGE WROUGHT IRON 3 in. S-Hook with .63 in. Openings - Black (SH-3)
- Midwest Fastener S Hooks