Shop All Automotive Body Clips
Midwest Fastener
17/64" Toyota Fender Retainers 10PK
Mfr # 79681
Zoro # G602513110
product price: $10.15
/pk 10, $1.02/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Push Retainer
- Material Plastic
- Application Automotive Fender
- Diameter 17/64"
- Style Toyota
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79681
- Zoro # G602513110
- UPC # 738287796810
- Country of Origin Unknown
- Category Automotive Body Clips
Dimensions
Diameter | 17/64" |
Details
Type | Push Retainer |
Material | Plastic |
Application | Automotive Fender |
Style | Toyota |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Mini Lightbar, LED, Amber/Clear, Permanent (5590CAC)
- WEGMANN AUTOMOTIVE LT1 Uncoated PB Commercial Weight 5.0 oz. (LT1050)
- HALTEC Standard Bore Valve, for Alum Wheel, 4.25" (TV-511)
- ILC Replacement for Hyster 1650426 Starter (WX-XRQK-1)
- MIDWEST FASTENER 10mm-1.5 Black Phosphate Steel Coarse Thread Regular Extruded U Nuts 5PK (69254)
- MIDWEST FASTENER 1/4" x 3/4" Ford Trim Retainers 4PK (36863)
- MIDWEST FASTENER 8mm-1.25 Black Phosphate Steel Coarse Thread Long Extruded U Nuts 8PK (69253)
- MIDWEST FASTENER 13/64" x 1/2" Black Plastic Hole Flex Retainers 10PK (69148)
- MIDWEST FASTENER .25 x 19/32 Push Retainers 10PK (933493)
- MIDWEST FASTENER 9mm x 16mm x 18mm Black Plastic Hole Trim Panel Clips 15PK (69168)
- DISCO Wht Plstc Flush Hole Plugs 1/4" Hole Size PK50 (9827PK)
- Midwest Fastener Automotive Body Clips