Shop All Plugs & Stoppers
Midwest Fastener
1.7" x 1-7/16" x 1" #9 Black Rubber Stoppers 3PK
Mfr # 65884
Zoro # G402512795
original price:
$9.29
10% off
new price: $8.35
/pk 3, $2.78/ea
Sold in multiples of 2 for $16.70
$16.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Rubber
- Diameter 2 1-7/16"
- Diameter 1 1.7"
- Length 1 1"
- Nominal Size #9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65884
- Zoro # G402512795
- UPC # 738287658842
- Country of Origin India
- Category Plugs & Stoppers
Dimensions
Diameter 2 | 1-7/16" |
Diameter 1 | 1.7" |
Length 1 | 1" |
Nominal Size | #9 |
Details
Material | Black Rubber |
Type | Stopper |
Description
A stopper or plug is used to temporarily seal a bottle opening.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Environmental Sample Bottle, 1000 mL, Pk50 (6FAH8)
- BUILDERS EDGE Vent Gable Wht Plas18X24 (120061824117)
- UNITED SCIENTIFIC Buchner Funnels, Porcelain, Economy, 50M (PBF050)
- THERMCO Hydrometer, Specific Gravity, 0.010 (GW2535C)
- MIDWEST FASTENER 57/64" x 1-1/8" x 1-1/4" #12 Cork Stoppers 6PK (64443)
- MIDWEST FASTENER 1" x 7/8" x 1" #5 Black Rubber Stoppers 4PK (65868)
- MIDWEST FASTENER 1.2" x 1" #6 Black Rubber Stoppers 4PK (65872)
- MIDWEST FASTENER 1.8" x 1-1/2" x 1" #9-1/2 Black Rubber Stoppers 2PK (65901)
- MIDWEST FASTENER 1.9" x 1-5/8" x 1" #10 Black Rubber Stoppers 2PK (65902)
- MIDWEST FASTENER 1.6" x 1-13/32" x 1" #8-1/2 Black Rubber Stoppers 3PK (65883)
- UNITED SCIENTIFIC Silicone Stopper # 6, PK12 (UNSST6)
- Midwest Fastener Lab Caps, Plugs & Dispensers