Shop All Individual & Bulk O-Rings
Midwest Fastener
16mm x 21mm x 2.5mm Rubber O-Rings 8PK
Mfr # 64894
Zoro # G302513496
product price: $4.49
/pk 8, $0.56/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2.5mm
- Type O-Ring
- Material Rubber
- Diameter 2 21mm
- Diameter 1 16mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64894
- Zoro # G302513496
- UPC # 738287648942
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 2 | 21mm |
Diameter 1 | 16mm |
Details
Thickness | 2.5mm |
Type | O-Ring |
Material | Rubber |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Pull Handle, Matte, Matte, Threaded Holes (PH-0105)
- IVES 1-1/2" x 3-1/2" Angled Surface Stop, For Single Doors, US26D (AS895 US26D)
- NATIONAL GUARD No Vision Door/Partition Louver (L-700-BF-16x16)
- IVES Ives Pivots (7255 TOP US26D)
- MIDWEST FASTENER 6" x 6-1/2" x 1/4" Extra Large Rubber O-Rings 2PK (33063)
- MIDWEST FASTENER 2-1/4" x 2-5/8" x 3/16" Rubber O-Rings 6PK (64863)
- MIDWEST FASTENER 3/4" x 1" x 1/8" Rubber O-Rings 10PK (64828)
- MIDWEST FASTENER 3-5/8" x 4" x 3/16" Large Rubber O-Rings 2PK (33004)
- MIDWEST FASTENER 10mm x 15mm x 2.5mm Rubber O-Rings 8PK (64888)
- MIDWEST FASTENER 7/16" x 5/8" x 3/32" Rubber O-Rings 10PK (64806)
- ZORO SELECT O-Ring, Buna N, Dash 465, 18, 18.505 in. (U38805.025.1800)
- Midwest Fastener Individual & Bulk O-Rings