Shop All Sleeve Bearings
Midwest Fastener
16mm x 12mm x 16mm Metric Bronze Bearings 2PK
Mfr # 32485
Zoro # G902508762
original price:
$13.35
8% off
new price: $12.15
/pk 2, $6.08/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Diameter 2 12mm
- Diameter 1 16mm
- Length 1 16mm
- Type Sleeve Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32485
- Zoro # G902508762
- UPC # 738287324853
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Diameter 2 | 12mm |
Diameter 1 | 16mm |
Length 1 | 16mm |
Details
Material | Bronze |
Type | Sleeve Bearing |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 63" Outside Length, 2/3" Top Width, 1 Ribs (BX60)
- MASTER PNEUMATIC REGULATOR 2 (R200-16)
- GATES Air Brake To Male Pipe (Surelok), G31100-0402 (G31100-0402)
- DDS Shaft Seal, 35 x 55 x 8 mm., Nitrile Rubber (355508TC)
- MIDWEST FASTENER 15mm x 12mm x 12mm Metric Bronze Bearings 2PK (32481)
- MIDWEST FASTENER 1/2" x 3/4" x 1-1/8" Bronze Sleeve Bearings 3PK (64294)
- MIDWEST FASTENER 15mm x 12mm x 16mm Metric Bronze Bearings 2PK (32482)
- MIDWEST FASTENER 1/2" x 5/8" x 1-1/8" Bronze Sleeve Bearings 3PK (64293)
- MIDWEST FASTENER 18mm x 12mm x 16mm Metric Bronze Bearings 2PK (32486)
- MIDWEST FASTENER 3/4" x 1" x 2" Bronze Sleeve Bearings 2PK (64297)
- ZORO SELECT Sleeve Bearing, 3/16 in Bore, PTFE Steel (ZUSAB-PB-855)
- Midwest Fastener Sleeve Bearings